- ANSI Class 2 Deluxe Styles Safety Vest
- Orange and Sliver
- Fits XL to 2X
- 4 Pockets
features
- Four pocket design (two exterior and two interior) for increased carrying space
- Rugged color matched front zipper closure
- 360° visibility with high intensity tape
- Machine washable
- Durable material with mesh or solid fabric option
- Silver bead or color prismatic reflective tape
- Meets ANSI / ISEA 107 - 2004 class 2 standards
| Size Group | X-Large to 2X-Large |
| Color | Orange, Silver |
| Reflective Tape | Yes |
| Pockets/Pouches | 4 |
| Weight | 0.4 LB |

