- Floor Sign
- Yellow
| Sign Header | Caution |
| Text Color | Black/Red |
| Sign Legend | Wet Floor |
| Background Color | Yellow |
| Height | 25 in |
| Sign Type | Floor Sign |
| Material | Plastic |
| Weight | 2.0 LB |
| Sign Header | Caution |
| Text Color | Black/Red |
| Sign Legend | Wet Floor |
| Background Color | Yellow |
| Height | 25 in |
| Sign Type | Floor Sign |
| Material | Plastic |
| Weight | 2.0 LB |