- Floor Sign
- Yellow
| Sign Legend | Wet Floor/Piso Mojado |
| Sign Type | Floor Sign |
| Text Color | Black |
| Material | Plastic |
| Sign Header | Caution/Cuidado |
| Height | 25 in |
| Background Color | Yellow |
| Weight | 3.0 LB |
| Sign Legend | Wet Floor/Piso Mojado |
| Sign Type | Floor Sign |
| Text Color | Black |
| Material | Plastic |
| Sign Header | Caution/Cuidado |
| Height | 25 in |
| Background Color | Yellow |
| Weight | 3.0 LB |