- 4 1/2" x 5 1/4" Viewing Area
- Black Color
- Shade 10 Filter
- Welding Helmet
| Helmet Color | Black |
| Lift Front | No |
| Auto Darkening | No |
| Series | HSL-100 |
| Standard Filter | Shade 10 |
| Viewing Area | 4 1/2 x 5 1/4 |
| Weight | 1.96 LB |
| Helmet Color | Black |
| Lift Front | No |
| Auto Darkening | No |
| Series | HSL-100 |
| Standard Filter | Shade 10 |
| Viewing Area | 4 1/2 x 5 1/4 |
| Weight | 1.96 LB |