- Black
- Auto Darkening
- Model HSL-100 NexGen EQC
- Welding Helmet
| Auto Darkening | Yes |
| Series | HSL-100 |
| Lens Coating | 9 - 13 |
| Viewing Area | 4 1/2 x 5 1/4 |
| Standard Filter | N/A |
| Helmet Color | Black |
| Lift Front | No |
| Weight | 2.38 LB |
| Auto Darkening | Yes |
| Series | HSL-100 |
| Lens Coating | 9 - 13 |
| Viewing Area | 4 1/2 x 5 1/4 |
| Standard Filter | N/A |
| Helmet Color | Black |
| Lift Front | No |
| Weight | 2.38 LB |