- Lift Front Cutting Welding Goggles
- 5.0 Shade
- Ventless
- IR/UV Resistance
features
- Flexible frame
- Shade 5.0
- Standard package 24
- Clear inner lens
| Nose Bridge | Molded |
| Goggle Type | Lift Front |
| Strap | Elastic |
| Lens Color | Shade 5.0 |
| Ventilation | Ventless |
| Type | Cutting, Lift Front |
| Resistance | IR/UV |
| Style | Flexible Frame |
| Weight | 0.61 LB |


