- Safety Glasses
- Black Nylon Frames
- +2.000 Diopter Strength
- Smoke Polycarbonate Lens with Scratch-Resistant Coating
features
- Cheaters" style with integral diopters for vision assistance
- +1.0 to +3.0 diopters available
- Larger lens for more complete wrap around protection
- Precise placement of inserts allows for distortion-free forward vision and increased safety when wearing
- Enhanced nose piece design with integrated ridges to channel away sweat
- Includes free neck cord
- Z94.3 compliant
- Standard package 6
- Base curve 8
| Style | Wraparound |
| Temples | Flexible |
| Lens Coating | Scratch-Resistant |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Frame Material | Nylon |
| Nose Bridge | Nose Pads |
| Diopter Strength | +2 |
| Frame Size | Universal |
| Resistance | 99.9% UV |
| Lens Color | Smoke |
| Temple Style | Flexible |
| Manufacturer Name | Jackson Safety, Llc |
| Temple Color | Black |
| Weight | 0.11 LB |

