- Face Shield
- 15 1/2" Wide
- 9" High
- 0.04" Thick
- Acetate
features
- Robust combination of weight and strength
- Excellent cold flexibility
- Recommended applications: manufacturing, flying debris, general splash protection, chemical splash protection, dust protection, landscaping, food processing
- Meets ANSI Z87.1 - 2010 standards when used with any JACKSON SAFETY* brand headgear
| Thickness | 0.04 in |
| Material | Acetate, Aluminum Bound |
| Color | Clear |
| Type | Face Shield |
| Width | 15 1/2 in |
| Height | 9 in |
| Weight | 0.01 LB |

