- 15 1/2" x 8" x .060"
- IR/UV 5.0
- Polycarbonate
- Faceshield
features
- Robust combination of weight and strength
- Excellent cold flexibility
- Recommended applications: manufacturing, flying debris, general splash protection, chemical splash protection, dust protection, landscaping, food processing
- Meets ANSI Z87.1 - 2010 standards when used with any JACKSON SAFETY* brand headgear
compliances
- 0
| Color | IR/UV 5.0 |
| Material | Polycarbonate |
| Size (text) | 15 1/2 in x 8 in x 0.060 in |
| Usage | Spark & Light |
| Style No. | 34-65 |
| Manufacturer Name | Jackson |
| Lens Material | Polycarbonate |
| Lens Coating | IR/UV 5.0 |
| Binding | Unbound |
| Height | 8 in |
| Width | 15 1/2 in |
| Thickness Specification | 0.0600 in |
| Weight | 0.32 LB |

