- Propionate Face Shields
- 15 1/2" W x 9" H
- 0.06" Thickness
- Dark Green
features
- Light weight
- Good impact performance
- Recommended applications: manufacturing, flying debris, general splash protection, chemical splash protection, dust protection, landscaping, food processing
- Meets ANSI Z87.1 - 2010 standards when used with any JACKSON SAFETY* brand headgear
| Height | 9 in |
| Thickness | 0.06 in |
| Material | Propionate |
| Width | 15 1/2 in |
| Color | Dark Green |
| Used With | Headgear |
| Weight | 0.34 LB |

