- Faceshield
- 15 1/2" x 9" x.040"
- Clear
- Acetate
features
- Robust combination of weight and strength
- Excellent cold flexibility
- Recommended applications: manufacturing, flying debris, general splash protection, chemical splash protection, dust protection, landscaping, food processing
- Meets ANSI Z87.1 - 2010 standards when used with any JACKSON SAFETY* brand headgear
| Thickness | 0.04 in |
| Color | Clear |
| Style No. | 34-40 |
| Binding | Aluminum Bound |
| Material | Acetate |
| Manufacturer Name | Jackson Safety, Llc |
| Lens Material | Acetate |
| Size (text) | 15 1/2 in x 9 in x 0.040 in |
| Weight | 0.28 LB |
-
Pre-Packed Quantities


