- Clear Lens
- Silver Frame Safety Glasses
| Frame Color | Silver |
| Lens Color | Clear |
| Frame Material | Plastic |
| Lens Material | Polycarbonate |
| Style | Foldable Temples |
| Usage | Impact |
| Weight | 0.41 LB |
| Frame Color | Silver |
| Lens Color | Clear |
| Frame Material | Plastic |
| Lens Material | Polycarbonate |
| Style | Foldable Temples |
| Usage | Impact |
| Weight | 0.41 LB |