- Visio™ Safety Spectacles
- Clear Lens
| Frame Material | Plastic |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Style | Foldable Temples |
| Weight | 0.08 LB |
| Frame Material | Plastic |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Style | Foldable Temples |
| Weight | 0.08 LB |