- Smoke Lens
- Silver Frame Safety Glasses
| Frame Material | Plastic |
| Frame Color | Silver |
| Lens Color | Smoke |
| Usage | Impact |
| Style | Foldable Temples |
| Lens Material | Polycarbonate |
| Weight | 0.07 LB |
| Frame Material | Plastic |
| Frame Color | Silver |
| Lens Color | Smoke |
| Usage | Impact |
| Style | Foldable Temples |
| Lens Material | Polycarbonate |
| Weight | 0.07 LB |