- Amber Lens
- Black Frame Safety Glasses
| Frame Color | Black |
| Usage | Impact |
| Lens Material | Polycarbonate |
| Lens Color | Amber |
| Frame Material | Plastic |
| Style | Foldable Temples |
| Weight | 0.09 LB |
| Frame Color | Black |
| Usage | Impact |
| Lens Material | Polycarbonate |
| Lens Color | Amber |
| Frame Material | Plastic |
| Style | Foldable Temples |
| Weight | 0.09 LB |