- Blue-Mirror Lens
- Black Frame Safety Glasses
| Style | Foldable Temples |
| Frame Material | Plastic |
| Usage | Impact |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Lens Color | Blue-Mirror |
| Weight | 0.8 LB |
| Style | Foldable Temples |
| Frame Material | Plastic |
| Usage | Impact |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Lens Color | Blue-Mirror |
| Weight | 0.8 LB |