- Unispec II™ Safety Spectacles
- IR 3.0 Lens
| Lens Color | IR 3.0 |
| Usage | Spark & Light |
| Lens Material | Polycarbonate |
| Style | Wrap-Around |
| Weight | 0.07 LB |
| Lens Color | IR 3.0 |
| Usage | Spark & Light |
| Lens Material | Polycarbonate |
| Style | Wrap-Around |
| Weight | 0.07 LB |