- Unispec II™ Safety Spectacles
- IR 5.0 Lens
| Usage | Spark & Light |
| Style | Wrap-Around |
| Lens Material | Polycarbonate |
| Lens Color | IR 5.0 |
| Weight | 0.09 LB |
| Usage | Spark & Light |
| Style | Wrap-Around |
| Lens Material | Polycarbonate |
| Lens Color | IR 5.0 |
| Weight | 0.09 LB |