- Clear FogGard™ Plus Lens
- Black
- Plastic Frame
- Safety Glasses
features
- Sleek, sporty style
- Soft touch temples
- Lightweight design
- Single-lens wraparound protection
includes
- Free neck cord
compliances
- 0
| Frame Material | Plastic |
| Nose Bridge | Plastic |
| Frame Size | Regular |
| Temple Color | Black |
| Lens Color | Clear FogGard® Plus |
| Frame Color | Black |
| Temples | Soft Touch |
| Weight | 0.26 LB |

