- Electrode Holder
- 500.00 A [Max]
features
- Integrated slots for convenient angled holding
- Large dome screw cable connector for near unbreakable connection
- Fully insulated pivots and springs for maximum dielectric integrity
- Copper wrap to ensure maximum conductivity
- Integral grooves allow for efficient heat dissipation
- Extended handle with integral ribs that act as a cable support system, eliminating play, reducing wear
| Electrode Capacity | 3/8 in |
| Amps Rating | 500.00 A [Max] |
| Cable/Wire Size | 4 AWG [Min], 2 /0 AWG [Max] |
| Welding Amp @ Duty Cycle | 500 A @ 60 % |
| Process | Manual Arc Welding |
| Weight | 2.12 LB |

