- Electrode Holder
- 200.00 A [Max]
features
- Integrated slots for convenient angled holding
- Large dome screw cable connector for near unbreakable connection
- Fully insulated pivots and springs for maximum dielectric integrity
- Copper wrap to ensure maximum conductivity
- Integral grooves allow for efficient heat dissipation
- Extended handle with integral ribs that act as a cable support system, eliminating play, reducing wear
| Cable/Wire Size | 4 AWG [Min], 1 /0 AWG [Max] |
| Welding Amp @ Duty Cycle | 200 A @ 45 % |
| Process | Manual Arc Welding |
| Electrode Capacity | 5/32 in |
| Amps Rating | 200.00 A [Max] |
| Weight | 0.78 LB |

