Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Quik-Trik® Cable Connectors

138-3001842

Quik-Trik® Cable Connectors
Item #102078360
  • Quik-Trik® Cable Connector
  • 1 /0 AWG [Min], 2 /0 AWG [Max]
Quik-Trik® Cable Connectors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Quik-Trik® Cable Connector
  • 1 /0 AWG [Min], 2 /0 AWG [Max]

features

  • Have Morse-tapered sections that are drawn together with a cam and locking bar, for maximum conductivity
  • Tapered ends that cover the cable jacket and lock out moisture, oil and dirt
Type Cable Connector
Cable/Wire Size 1/0 AWG [Min], 2/0 AWG [Max]
Weight 1.14 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison