Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Jackson Safety138-3001848

138-3001848

Uni-Trik® Cable Connectors
Item #102082136
  • Uni-Trik® Cable Connector
  • 4 AWG [Min], 1 AWG [Max]
Jackson Safety138-3001848
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Uni-Trik® Cable Connector
  • 4 AWG [Min], 1 AWG [Max]

features

  • Large dome nose cable screws to ensure a virtually unbreakable high conductivity connections
  • Completely insulated
Type Cable Connector
Cable/Wire Size 4 AWG [Min], 1 AWG [Max]
Weight 2.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison