- 45 Positions Head Adjustment
- 5 Positions Crown Adjustment
- Headgear
features
- Large spark deflector
- Ideal for use with Jackson faceshields
| Head Size Adjustment | 45 Positions |
| Ratchet System | Push and Turn |
| Crown Adjustment | 5 Positions |
| Weight | 0.75 LB |
| Head Size Adjustment | 45 Positions |
| Ratchet System | Push and Turn |
| Crown Adjustment | 5 Positions |
| Weight | 0.75 LB |