- Fiberglass Welding Helmet
| Resistance | Sparks, Heat |
| Mounting | Lift Front |
| Lift Front | Yes |
| Type | Lift Front Welding Helmet |
| Material | Fiberglass |
| Weight | 2.19 LB |
| Resistance | Sparks, Heat |
| Mounting | Lift Front |
| Lift Front | Yes |
| Type | Lift Front Welding Helmet |
| Material | Fiberglass |
| Weight | 2.19 LB |