- Fiberglass Welding Helmet
| Material | Fiberglass |
| Mounting | Fixed Front |
| Type | Fixed Front Welding Helmet |
| Resistance | Sparks, Heat |
| Lift Front | No |
| Weight | 0.74 LB |
| Material | Fiberglass |
| Mounting | Fixed Front |
| Type | Fixed Front Welding Helmet |
| Resistance | Sparks, Heat |
| Lift Front | No |
| Weight | 0.74 LB |