- Shadow® Welding Helmet
- Black
| Helmet Color | Black |
| Viewing Area | 2 x 4 1/2 |
| Mounting | Lift Front |
| Lift Front | Yes |
| Standard Filter | Shade 10 |
| Series | HSL-2 |
| Lens Coating | 10 |
| Material | Thermoplastic |
| Temperature Range [Max] | 350 °F |
| Weight | 2.21 LB |
| Helmet Color | Black |
| Viewing Area | 2 x 4 1/2 |
| Mounting | Lift Front |
| Lift Front | Yes |
| Standard Filter | Shade 10 |
| Series | HSL-2 |
| Lens Coating | 10 |
| Material | Thermoplastic |
| Temperature Range [Max] | 350 °F |
| Weight | 2.21 LB |