- 4 1/2" x 5 1/4" Viewing Area
- Blue Color
- Shade 10 Filter
- Welding Helmet
features
- Narrow shell design perfect for work in tight spaces
- Extended front increases throat protection against sparks, slag and fumes
- Can stand radiant heat up to 350 °F
- Comes complete with cover plate and shade 10 polycarbonate filter plate
compliances
- 0
| Lift Front | No |
| Series | HSL-100 |
| Auto Darkening | No |
| Standard Filter | Shade 10 |
| Helmet Color | Blue |
| Viewing Area | 4 1/2 x 5 1/4 |
| Weight | 2.02 LB |


