- Shadow® Welding Helmet
- Black
| Standard Filter | Shade 10 |
| Lens Coating | 10 |
| Temperature Range [Max] | 350 °F |
| Lift Front | No |
| Mounting | Fixed Front |
| Viewing Area | 2 x 4 1/2 |
| Material | Thermoplastic |
| Helmet Color | Black |
| Weight | 2.75 LB |
| Standard Filter | Shade 10 |
| Lens Coating | 10 |
| Temperature Range [Max] | 350 °F |
| Lift Front | No |
| Mounting | Fixed Front |
| Viewing Area | 2 x 4 1/2 |
| Material | Thermoplastic |
| Helmet Color | Black |
| Weight | 2.75 LB |