- 2" x 4 1/4" Viewing Area
- Black Color
- Shade 10 Filter
- Welding Helmet
features
- Narrow shell design perfect for work in tight spaces
- Extended front increases throat protection against sparks, slag and fumes
- Can stand radiant heat up to 350 °F
- Comes complete with cover plate and shade 10 polycarbonate filter plate
compliances
- 0
| Viewing Area | 2 x 4 1/4 |
| Standard Filter | Shade 10 |
| Series | HSL-2 |
| Helmet Color | Black |
| Auto Darkening | No |
| Lift Front | Yes |
| Weight | 1.97 LB |


