- HSL 100 Welding Helmet
- Black
| Series | HSL-100 |
| Lens Coating | 9 - 12 |
| Helmet Color | Black |
| Standard Filter | Shade 9/12 |
| Material | Thermoplastic |
| Weight | 2.02 LB |
| Series | HSL-100 |
| Lens Coating | 9 - 12 |
| Helmet Color | Black |
| Standard Filter | Shade 9/12 |
| Material | Thermoplastic |
| Weight | 2.02 LB |