- Black
- Auto Darkening
- Model HSL-100 NexGen EQC
- Welding Helmet
features
- Four redundant sensors in staggered design eliminate blocked sensors
- Soft touch controls eliminate contaminants
- All controls protected from harsh welding environments
- Smart View LCD provides fingertip control information with 3N1 multifunction capability (weld, grind, or torch)
- Intellisense technology allows units to detect welds less than 5 A
- Clear-Vue light state allows you to keep helmet down at all times
- Fastest switching speed in the world
- IR/ultraviolet protection at all times
- Filter protects to shade 14 even in off state
- Noncurved cover lens prevents ghosting images
- Replaceable lithium batteries
- Low battery indicator
- 800 hours of battery life
- Standard size outer cover plate and system
- Shut-off after 20 minutes of downtime
- Large window has 9 in2 of viewing area
- Two-year warranty
- Made in the USA
| Lift Front | No |
| Standard Filter | N/A |
| Auto Darkening | Yes |
| Series | HSL-100 |
| Viewing Area | 4 1/2 x 5 1/4 |
| Helmet Color | Black |
| Lens Coating | 9 - 13 |
| Weight | 2.75 LB |


