- Auto Darkening Helmet
- Black
| Helmet Color | Black |
| Mounting | Fixed Front |
| Lift Front | No |
| Standard Filter | Shade 10 |
| Material | Thermoplastic |
| Viewing Area | 1.2 x 3 3/4 |
| Auto Darkening | Yes |
| Lens Coating | 10 |
| Temperature Range [Max] | 350 °F |
| Weight | 0.21 LB |
| Helmet Color | Black |
| Mounting | Fixed Front |
| Lift Front | No |
| Standard Filter | Shade 10 |
| Material | Thermoplastic |
| Viewing Area | 1.2 x 3 3/4 |
| Auto Darkening | Yes |
| Lens Coating | 10 |
| Temperature Range [Max] | 350 °F |
| Weight | 0.21 LB |