- Shadow® Welding Helmet
- Black
| Viewing Area | 4 1/2 x 5 1/4 |
| Series | HSL-100 |
| Standard Filter | Shade 10 |
| Mounting | Vertical |
| Temperature Range [Max] | 350 °F |
| Helmet Color | Black |
| Lens Coating | 10 |
| Material | Thermoplastic |
| Weight | 1.3 LB |
| Viewing Area | 4 1/2 x 5 1/4 |
| Series | HSL-100 |
| Standard Filter | Shade 10 |
| Mounting | Vertical |
| Temperature Range [Max] | 350 °F |
| Helmet Color | Black |
| Lens Coating | 10 |
| Material | Thermoplastic |
| Weight | 1.3 LB |