- Auto Darkening Helmet
- Black
| Viewing Area | 2 3/8 x 3 3/4 |
| Material | Thermoplastic |
| Auto Darkening | Yes |
| Lift Front | No |
| Temperature Range [Max] | 350 °F |
| Mounting | Fixed Front |
| Lens Coating | 9 - 13 |
| Standard Filter | Shade 9/13 |
| Helmet Color | Black |
| Series | HSL-100 |
| Weight | 2.04 LB |

