- Welding Goggles
| Strap Material | Elastic |
| Lens Material | 50mm Hardened Glass |
| Strap Type | Adjustable |
| Ventilation | Ventless |
| Resistance | IR/UV |
| Type | Welding |
| Lens Coating | 5 |
| Weight | 0.37 LB |
| Strap Material | Elastic |
| Lens Material | 50mm Hardened Glass |
| Strap Type | Adjustable |
| Ventilation | Ventless |
| Resistance | IR/UV |
| Type | Welding |
| Lens Coating | 5 |
| Weight | 0.37 LB |