- Welding Goggles
| Strap Material | Plastic |
| Resistance | IR/UV |
| Type | Welding |
| Lens Material | 50mm Hardened Glass |
| Strap Type | Adjust-O-Lok Headgear |
| Ventilation | Ventless |
| Style | Fixed Front |
| Weight | 1.0 LB |
| Strap Material | Plastic |
| Resistance | IR/UV |
| Type | Welding |
| Lens Material | 50mm Hardened Glass |
| Strap Type | Adjust-O-Lok Headgear |
| Ventilation | Ventless |
| Style | Fixed Front |
| Weight | 1.0 LB |