- Flexible Frame
- Elastic Strap
- Fixed Lens
- w/Shade 5.0 Lens
- Cutting Goggles
features
- Flexible frame goggles
compliances
- 0
| Nose Bridge | Molded |
| Strap | Elastic |
| Goggle Type | Fixed Lens |
| Lens Color | Shade 5.0 |
| Style | Flexible Frame |
| Weight | 0.49 LB |
| Nose Bridge | Molded |
| Strap | Elastic |
| Goggle Type | Fixed Lens |
| Lens Color | Shade 5.0 |
| Style | Flexible Frame |
| Weight | 0.49 LB |
