- Flexible Frame
- Elastic Strap
- Lift Front
- w/Shade 5.0 Lens
- Cutting Goggles
features
- Flexible frame goggles
compliances
- 0
| Lens Color | Shade 5.0 |
| Nose Bridge | Molded |
| Goggle Type | Lift Front |
| Style | Flexible Frame |
| Strap | Elastic |
| Weight | 0.61 LB |
| Lens Color | Shade 5.0 |
| Nose Bridge | Molded |
| Goggle Type | Lift Front |
| Style | Flexible Frame |
| Strap | Elastic |
| Weight | 0.61 LB |
