- FaceShield
- Clear Lens
| Lens Material | Acetate |
| Width | 12 in |
| Height | 8 in |
| Lens Color | Clear |
| Binding | Bound |
| Thickness Specification | 0.0400 in |
| Usage | General Protection |
| Weight | 0.32 LB |
| Lens Material | Acetate |
| Width | 12 in |
| Height | 8 in |
| Lens Color | Clear |
| Binding | Bound |
| Thickness Specification | 0.0400 in |
| Usage | General Protection |
| Weight | 0.32 LB |