- FaceShield
- Clear Lens
| Height | 8 in |
| Binding | Bound |
| Lens Material | Acetate |
| Width | 12 in |
| Thickness Specification | 0.0600 in |
| Usage | General Protection |
| Lens Color | Clear |
| Weight | 5.0 LB |
| Height | 8 in |
| Binding | Bound |
| Lens Material | Acetate |
| Width | 12 in |
| Thickness Specification | 0.0600 in |
| Usage | General Protection |
| Lens Color | Clear |
| Weight | 5.0 LB |