- 15 1/2" x 9" x.040"
- Clear
- Acetate
- Faceshield
features
- Larger sizes provide additional protection from top, bottom and sides
- High grade cast sheet acetate
- Protects against dust, small particles and chemical splashes
compliances
- 0
| Material | Acetate |
| Style No. | 34-40 |
| Color | Clear |
| Thickness | 0.04 in |
| Size (text) | 15 1/2 in x 9 in x 0.040 in |
| Binding | Aluminum Bound |
| Weight | 0.01 LB |
| NSN Number | 4240-01-342-3904 |


