- FaceShield
- Black Lens
| Height | 9 in |
| Lens Material | Steel 24 Mesh |
| Width | 15 1/2 in |
| Usage | Spark & Light |
| Lens Color | Black |
| Binding | Unbound |
| Weight | 0.32 LB |
| Height | 9 in |
| Lens Material | Steel 24 Mesh |
| Width | 15 1/2 in |
| Usage | Spark & Light |
| Lens Color | Black |
| Binding | Unbound |
| Weight | 0.32 LB |