- 15 1/2" x 8" x .060"
- IR/UV 3.0
- Polycarbonate
- Faceshield
features
- Larger sizes provide additional protection from top, bottom and sides
- Optical-grade polycarbonate from extruded sheets or injection-molded resin provides superior secondary impact protection and increased scratch resistance
compliances
- 0
| Size (text) | 15 1/2 in x 8 in x 0.060 in |
| Thickness | 0.06 in |
| Material | Polycarbonate |
| Style No. | 34-63 |
| Color | IR/UV 3.0 |
| Binding | Unbound |
| Weight | 0.48 LB |


