- FaceShield
- Green-Light Lens
| Lens Material | Acetate |
| Height | 8 in |
| Usage | General Protection |
| Thickness Specification | 0.0400 in |
| Lens Color | Green-Light |
| Width | 12 in |
| Binding | Bound |
| Weight | 0.04 LB |
| Lens Material | Acetate |
| Height | 8 in |
| Usage | General Protection |
| Thickness Specification | 0.0400 in |
| Lens Color | Green-Light |
| Width | 12 in |
| Binding | Bound |
| Weight | 0.04 LB |