- FaceShield
- Clear Lens
| Height | 9 in |
| Width | 15 1/2 in |
| Lens Color | Clear |
| Thickness Specification | 0.0400 in |
| Lens Material | Acetate |
| Binding | Unbound |
| Usage | General Protection |
| Weight | 0.12 LB |
| Height | 9 in |
| Width | 15 1/2 in |
| Lens Color | Clear |
| Thickness Specification | 0.0400 in |
| Lens Material | Acetate |
| Binding | Unbound |
| Usage | General Protection |
| Weight | 0.12 LB |