- FaceShield
- Clear Lens
| Lens Material | Propionate |
| Binding | Bound |
| Thickness Specification | 0.0600 in |
| Usage | General Protection |
| Lens Color | Clear |
| Width | 15 1/2 in |
| Height | 9 in |
| Weight | 0.35 LB |
| Lens Material | Propionate |
| Binding | Bound |
| Thickness Specification | 0.0600 in |
| Usage | General Protection |
| Lens Color | Clear |
| Width | 15 1/2 in |
| Height | 9 in |
| Weight | 0.35 LB |