- FaceShield
- Green-Dark Lens
| Usage | General Protection |
| Binding | Bound |
| Width | 15 1/2 in |
| Lens Color | Green-Dark |
| Lens Material | Propionate |
| Height | 9 in |
| Thickness Specification | 0.0600 in |
| Weight | 0.15 LB |
| Usage | General Protection |
| Binding | Bound |
| Width | 15 1/2 in |
| Lens Color | Green-Dark |
| Lens Material | Propionate |
| Height | 9 in |
| Thickness Specification | 0.0600 in |
| Weight | 0.15 LB |