- FaceShield
- Clear Lens
| Height | 8 in |
| Lens Color | Clear |
| Usage | General Protection |
| Width | 15 1/2 in |
| Binding | Unbound |
| Lens Material | Polycarbonate |
| Thickness Specification | 0.0600 in |
| Weight | 0.45 LB |
| Height | 8 in |
| Lens Color | Clear |
| Usage | General Protection |
| Width | 15 1/2 in |
| Binding | Unbound |
| Lens Material | Polycarbonate |
| Thickness Specification | 0.0600 in |
| Weight | 0.45 LB |