- FaceShield
- Green-Dark Lens
features
- Larger sizes provide additional protection from top, bottom and sides
- High grade cast sheet acetate
- Protects against dust, small particles and chemical splashes
compliances
- 0
| Thickness | 0.04 in |
| Lens Color | Green-Dark |
| Binding | Aluminum Bound |
| Thickness Specification | 0.0400 in |
| Width | 15 1/2 in |
| Usage | General Protection |
| Lens Material | Acetate |
| Material | Acetate |
| Size (text) | 15 1/2 in x 9 in x 0.040 in |
| Style No. | 34-42 |
| Color | Dark Green |
| Height | 9 in |
| Weight | 0.03 LB |
-
Pre-Packed Quantities


